Shop All Desk Chairs
Safco
Desk Chair, Vinyl, 22- Height, No Arm, Black
Mfr # 3592BL
Zoro # G0926272
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style No Arm
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 22-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3592BL
- Zoro # G0926272
- UPC # 073555359220
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 22- |
Seat Width | 23" |
Seat Depth | 23 in |
Back Height | 22" |
Overall Depth | 25" |
Overall Width | 25 in |
Overall Height | 45-1/2" |
Seat Height Max. | 22 in |
Back Width | 25 in |
Seat Height Min. | 19 in |
Width | 25" |
Seat-Depth | 23" |
Description
Desk Chair, Desk Chair, Back Color Family Black, Back Material Family Vinyl, Seat Material Vinyl, Back Material Vinyl, Nominal Seat Height Range 19 in to 22 in, Seat Color Black, Weight Capacity 400 lb, Unassembled, Seat Height Min. 19 in, Seat Height Max. 22 in, Back Height 22 in, Arm Style No Arm, Caster Type Carpet, Overall Height 45 1/2 in, Overall Width 25 in, Overall Depth 25 in, Seat Width 23 in, Seat Depth 23 in, Back Width 25 in, Number of Casters 5, Number of Glides 0, Optimus Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bu, BL Vinyl, Towels (R06-BBX-XTN)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BN-GG)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- SAFCO Industrial Chair, Polyurethane, 17" Height, Black (5120)
- SAFCO Big and Tall Chair, Leather, 19-1/2" Height, Black (3500BL)
- SAFCO Soft Tough Adjustable T-Pad Arms (6683)
- SAFCO CHAIR, BIG&TALL, ALL MESH, BK (SAF3505BL)
- SAFCO T-Pad Arm, 11-1/2" HX4" W, Blk, PK2 (3591BL)
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- Safco Office Chairs