Shop All Desk Chairs
Safco
Desk Chair, Vinyl, 17" Height, Black
Mfr # 3000BV
Zoro # G8588800
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 17"
- Back Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3000BV
- Zoro # G8588800
- UPC # 073555300048
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 17" |
Overall Height | 22" |
Seat Height Max. | 22" |
Depth | 15.5" |
Seat Height Min. | 17.50" |
Height | 22" |
Width | 15.5" |
Details
Office Chair Style | Desk Chair |
Seat Material | Vinyl |
Seat Color | Black |
Back Material | Vinyl |
Back Color | Black |
Base Material | Aluminum |
Color | Black |
Item | Desk Chair,Height Chair,Vinyl |
Material | vinyl |
Weight Capacity | 250 lb. |
Series | Twixt(R) |
Assembled | Yes |
Features | Handle, Portable, Flexible |
Type | Utility Stool |
Shape | Rounded |
For Use with | Desk |
Style | Desk Chair |
Description
Desk Chair,Height Chair,Vinyl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAHD Wall Cabinet, UltraHD, w/Open Shelf, Gr (UHD20230B)
- AMERIHOME Modern Curvy Bar Stool (BS2440)
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- BIGGIES SCENES Window Well Scenes-Waterfall Two, 120 in wide x 60 in high (BG-WW-WTO-120)
- SAFCO Ball Chair, Fabric, 23" Height, No Arms, Black (4751BV)
- SAFCO Ball Chair, Fabric, 23" Height, No Arms, Gray (4750GR)
- SAFCO Economy Industrial Chair, Polyurethane, 17" Height, Black (5117)
- SAFCO Big and Tall Chair, Leather, 19-1/2" Height, Black (3500BL)
- SAFCO Drafting Chair, 23" to 33", Black (3406BL)
- SAFCO CHAIR, APPRENTICE VINYL, BK (SAF7084BL)
- LORELL Soho Big & Tall Mesh Back Chair (81804)
- Safco Office Chairs