Shop All Desks
Safco
Desk, 45-1/2"x23-1/2"x29-1/2", Sterling Ash Laminate/BK Base
Mfr # SAF5272BLGR
Zoro # G601863902
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Use this Simple Work Desk to create a home office that's efficient and productive with a design that elevates any space with modern sophistication. Light in scale and with a sleek laminate top and black steel base, this desk looks great without taking up a lot of space. The 3/4" thick top features a smooth laminate finish in Sterling Ash. Back panel provides robust structural support and offers many options for cable management, including multiple passthrough locations and attachment points for power strips or other accessories. Durable, powder-coated steel frame is designed to last. Leveling glides protect floor and add stability. Minimal assembly means you can set up office and get right to work. Pair with Safco Simple Storage Unit for seamless modern aesthetic and to extend your worksurface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 93-1/4" x 30" x 1/2" (812314)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6224B)
- FLASH FURNITURE L Shaped Desk, 50" D, 87" W, 29-3/4" H, Teakwood, Laminate (NAN-WK-109-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- SAFCO AlphaBetter 2.0 Height-Adjust Student Desk with Pendulum Bar, 27.75 x 19.75 x 29 to 43, Dry Erase (1223DE)
- SAFCO 23 in D, 47" W, 37" H, Frosted/Black, Steel (1938TG)
- SAFCO Eastwinds Series Portrait PC Desk Cart, 36 in. x 19.25 in. x 31 in, Anthracite (946ANT)
- SAFCO Safco® Medina 72"W Rectangle Straight Desk 72"W x 36"D x 29-1/2"H Gray Steel (MNDS72LGS)
- SAFCO AlphaBetter 2.0 Height-Adjust Student Desk with Pendulum Bar, 27.75 x 19.75 x 29 to 43, Dry Erase (1224DE)
- SAFCO Skinny Pedestal, Tall (ABSPTLMA)
- HON Mod Desk Shell, 72" x 30" x 29", Sepia Walnut, PK2, 2PK (HONLDS7230LE1)
- Safco Desks