Shop All Lab Chairs & Stools
Safco
Deluxe Workbench Chair, Soft Tough
Mfr # 6912
Zoro # G5422090
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Deluxe Workbench Chair
- Material Polyurethane
- Color Black
- Backrest Durable Polyurethane
- Caster Type Glides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6912
- Zoro # G5422090
- UPC # 073555691207
- Country of Origin Taiwan, Province of China
- Category Lab Chairs & Stools
Details
Item | Soft Tough Deluxe Workbench Chair |
Office Chair Style | Deluxe Workbench Chair |
Material | Polyurethane |
Color | Black |
Backrest | Durable Polyurethane |
Caster Type | Glides |
Series | Soft Tough(TM) |
Description
Soft Tough Deluxe Workbench Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 30 ml, Amber, HDPE, 72PK (33461)
- COVENTRY Swab, 6 in L, 5 1/4 in Hand L, PK500 (43170)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 20-1/2" to 28", No Arms, Black (BR-CLR-HPMBCH-CR-T1-A0-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-FMBCH-CR-T0-A0-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Newport Med Bench Chair, RT, AA, Casters (BR-HPMBCH-RT-T0-A1-RC)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-NF-RC-BLK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 23-1/2" to 33-1/2", No Arms, Black (BR-CLR-TPHBCH-CR-A0-CF-RG-BLK)
- BEVCO Blue Vinyl Cleanroom Chair w/ tilt, ISO 6, 22-32" St. Ht. (4551C3-BL)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSO-CR-CF-CC-BLU)
- Safco Lab Chairs & Stools