Shop All File Shelving
Safco
Data File Extension, Letter, 26.5w x 12.5d x 8h, Tan
Mfr # 5056
Zoro # G608843075
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Overall Width 26.5"
- Depth 12.5"
- Material Steel
- Overall Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5056
- Zoro # G608843075
- UPC # 73555505603
- Country of Origin China
- Category File Shelving
Dimensions
Overall Width | 26.5" |
Depth | 12.5" |
Overall Height | 8" |
Details
Item | Sheet File Racks/Clamps |
Color | Tan |
Material | Steel |
Description
This Data File Extension is a mobile stand accessory for Safeco's Mobile Stand Model 5026. The file extension attaches above the hanging clamps. Includes extension an 12 data files.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood Full Size Platform Bed (184-11051-Zoro)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- TRADEMARK GAMEROOM Chevy 14 Inch Neon Clock (GM1400CH)
- FLASH FURNITURE 880 lb. Capacity Blue Full Back Stack Chair (RUT-238A-BL-GG)
- SAFCO Industrial 6 Shelf Pack, 48X18 (6253)
- SAFCO Industrial 6 Shelf Pack, 36X24 (6254)
- SAFCO Onyx Steel Triple Wall Pocket, Letter, Black, 12 x 3 1/4 x 17 1/4 (5652BL)
- SAFCO Deep Boltless Shelving (5244BL)
- TENNSCO Letter Size Starter Unit (127648PC)
- TENNSCO Legal Size Starter Unit (1576PC)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- Safco File Shelving