Shop All Suggestion Boxes
This Product is Discontinued
Safco
Customizable Suggestion Box, Mahogany (Discontinued)
Mfr # 4236MH
Zoro # G0929459
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Wood/Clear Acrylic Sheet
- Color Mahogany
- Width 10 1/2 in
- Depth 5 3/4 in
- Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4236MH
- Zoro # G0929459
- UPC # 073555423648
- Country of Origin China
- Category Suggestion Boxes
Dimensions
Width | 10 1/2 in |
Depth | 5 3/4 in |
Height | 14 1/2 in |
Details
Item | Customizable Wood Suggestion Box |
Material | Wood/Clear Acrylic Sheet |
Color | Mahogany |
Application | Suggestion Card |
Description
Customizable Wood Suggestion Box, Material Wood/Clear Acrylic Sheet, Mahogany, Height 14 1/2 in, Width 10 1/2 in, Depth 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.