Shop All Waiting Room & Guest Chairs
Safco
Counter Height Chair, 22"L42"H, VySeries
Mfr # 4296BU
Zoro # G8589135
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42"
- Overall Depth 22"
- Back Color Blue
- Color Blue
- Series Vy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 4296BU
- Zoro # G8589135
- UPC # 073555429688
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 42" |
Overall Depth | 22" |
Width | 18" |
Details
Item | Counter Height Chair |
Back Color | Blue |
Color | Blue |
Series | Vy |
Weight Capacity | 350 lb. |
Material | Plastic |
Style | Shop Chair |
Description
Chair,Counter-Height,Sled Base,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Black PVC Chair Mat (114860LEBV)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Motor (E80.68.60)
- SKUTCHI DESIGNS 8 Person Boat Conference Table with Power And Data, Silver Post Legs, 8X4 Table, White Cypress (H-BOT-4693-PT-WC-EL)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- SAFCO Black Uber Big and Tall Guest Chair Vinyl, 35 3/4" H, Built-in Arms, Vinyl Seat, Uber(TM) Series (3492BV)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- LESRO Mystic Lounge Reception Bariatric Chair, Bronze, RS RainSong Back, MD Titan Seat, RS RainSong Panels (ML1401)
- Safco Waiting Room & Guest Chairs