Shop All Garment Racks
Safco
Costumer, 8 Spiral Nail Head, 8 Hook, Black
Mfr # 4191
Zoro # G4180690
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 67"
- Width 15"
- Material Metal
- Finish Brushed Aluminum
- Depth 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4191
- Zoro # G4180690
- UPC # 073555419108
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 67" |
Width | 15" |
Depth | 15" |
Outside Diameter | 15" |
Details
Item | Costumer,8 Spiral Nail Head,8 Hook,Black |
Material | Metal |
Finish | Brushed Aluminum |
Color | Black |
Standards | GREENGUARD Certified |
Weight | 17 lbs |
Capacity | 8 Garments |
Description
Costumer,8 Spiral Nail Head,8 Hook,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 16 Deep (AMG WS-1660)
- HONEY-CAN-DO Shoe Shelf, 3-Tier, 9 to 12 Pairs (SHO-01599)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic, 29.92 gal Volume Capacity (QDC2820-15)
- SAFCO Onyx Mesh Wall Racks, 5 Hook, Steel (6403BL)
- SAFCO Coat Rack, Spiral Nail Head, Black/Silver (4191NC)
- SAFCO Nail Head Wall Coat Rack, 2 Hooks, Metal, 12Wx2.75Dx2H, Satin Aluminum (4200)
- SAFCO Coat Rack, Black, 69" H, Stand Alone (4241BL)
- SAFCO Safco Curve 4-Hook Coat Rack, Silver (4205SL)
- SAFCO Costumer Coat Rack Tree, 4 Double Hooks (4163CR)
- RUBBERMAID FOOD STORAGE CONT 2.5GAL (2049363)
- Safco Garment Racks