Shop All Desks
Safco
Computer Desk, 23-1/4" D X 39-1/2" W X 42" H
Mfr # 1908BL
Zoro # G0925265
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 39-1/2"
- Overall Depth 23-1/4"
- Overall Height 42"
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 39-1/2" |
Overall Depth | 23-1/4" |
Overall Height | 42" |
Width | 39-1/2" |
Details
Type | Computer Desk |
Item | Computer Desk |
Number of Drawers | 0 |
Number of Pedestals | 0 |
Series | Scoot(TM) |
Color Top | Black |
Base Material | Steel |
Assembly | Required |
Handle | No |
Color Base | Black |
Top Material | Laminate |
Keyboard Shelf | No |
Description
Computer Desk, Number of Drawers 0, Number of Pedestals 0, Overall Depth 23 1/4 in, Overall Height 42 in, Overall Width 39 1/2 in, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Wet Umbrella Bag Holder, Floor Standing (FVBS11BK)
- ACURITE Intelli-Time Alarm Clock, Black (13002A3)
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- WESTCLOX Clock Wall Rnd White 8.5In (46994A)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1221DE)
- SAFCO Adjustable-Height Stand-Up Desk, 36" x 24 (1208DE)
- SAFCO 19.75" D X 31.5" W X 30.25" H, Medium Cherry (947MEC)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1222DE)
- SAFCO Medina Height-Adjustable 72" Straight De (MNDSHA72LGS)
- SAFCO 23 in D X 47" W X 37" H, Frosted/Black, Steel (1938TG)
- REGENCY 32 in D X 72 in W X 45.5 in H, Cherry, Wood, Plexi (77310CH)
- Safco Desks