Shop All Desks
Safco
Computer Desk, 22" D X 32-1/2" W X 30-1/2" H
Mfr # 1907BL
Zoro # G0925344
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 32-1/2"
- Overall Depth 22"
- Overall Height 30-1/2"
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 32-1/2" |
Overall Depth | 22" |
Overall Height | 30-1/2" |
Width | 32-1/2" |
Caster/Glide Diameter | 2 in |
Main Desktop Depth | 22 in |
Description
Reception Desk, Caster/Glide Diameter 2 in, Caster/Glide Type Swivel, Desktop Color Black, Desktop Material Laminate, Frame Color Black, Frame Material Steel, Includes Client Surface No, Includes Keyboard Tray No, Includes Modesty Panel No, Number of Cable Holes 0, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 22 in, Overall Height 30 1/2 in, Overall Width 32 1/2 in, Product Type Reception Desk, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 12 Tablet/Chromebook Wall/Desk Charging Box (LLTMW12-G)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Vinyl/Metal (493P26)
- GLOBAL INDUSTRIAL 24-1/4W x 60H Office Partition Panel, Gray (277661GY)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Glossy White (205150030)
- SAFCO 22 in D X 29 1/2 in W X 45 in H, Gray, Steel/Compressed Wood (1923GR)
- SAFCO Workstation Desk, 30" D X 33" W X 51-1/2" H, Desktop: Beech, Fabric: Dark Gray (1958DG)
- SAFCO Standing Desk, Beech/White, Laminated Wood (1943BHWH)
- SAFCO Standing Desk, 31-3/4" D X 47-1/4" W X 36" to 42" H, White (1959WH)
- SAFCO 19.75" D X 31.5" W X 30.25" H, Medium Cherry (947MEC)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1222DE)
- FLASH FURNITURE Computer Desk, 23-3/4" D X 47-1/4" W X 29-1/4" H, Brown Oak, Metal, Table Top: Laminate (NAN-JN-2522D-GG)
- Safco Desks