Shop All General Purpose Metal Shelving
Safco
Commercial Steel Shelving Unit, 6 Shelf
Mfr # 6269
Zoro # G2186053
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 75"
- Overall Width 36"
- Color Dark Gray
- Material Steel
- Standards GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6269
- Zoro # G2186053
- Country of Origin Viet Nam
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 75" |
Overall Width | 36" |
Depth | 18" |
Details
Item | Commercial Steel Shelving Unit, 6 Shelf |
Color | Dark Gray |
Material | Steel |
Standards | GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards |
Number of Shelves | 6 |
Load Capacity | 650 lbs. |
Weight | 72 lbs |
Description
Commercial Steel Shelving Unit, 6 Shelf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Nut 5/16-18, 15 S (3282)
- KRUEGER Therma Level Gauge, Tank 35" D, 2" NPT (H-2-35)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- SAFCO Commercial Wire Shelving, Four-Shelf, 36w x 18d x 72h, Black (5276BL)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- SAFCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray (6266)
- SAFCO Shelf Pack, 36X18, Industrial 6 (6252)
- SAFCO Boltless Steel Shelving, Five-Shelf, 36w x 18d x 72h, Black (5245BL)
- SAFCO Wire Shelving, w/ 4 Shelves/4 Posts, 500Lb Cap, 36"x18"x72", BK (SAF5276BL)
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- Safco General Purpose Metal Shelving