Shop All General Purpose Metal Shelving
Safco
Commercial Steel Shelving Unit, 5Shelf
Mfr # 6265
Zoro # G5084799
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 75"
- Overall Width 36"
- Color Dark Gray
- Depth 12"
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6265
- Zoro # G5084799
- Country of Origin Viet Nam
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 75" |
Overall Width | 36" |
Depth | 12" |
Details
Item | Commercial Steel Shelving Unit,5Shelf |
Color | Dark Gray |
Number of Shelves | 5 |
Material | Steel |
Load Capacity | 750 lbs. |
Standards | GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards |
Weight | 55 lbs |
Description
Commercial Steel Shelving Unit,5Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY LINER Shelf Liner 12"x20 ft., White, Width: 12 IN (SMOOTH TOP EASY LINER)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Green (412593)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- AKRO-MILS Storage Bin, Plastic, 4 in H, Blue (30224 BLUE)
- SAFCO Boltless Steel Shelving, Five-Shelf, 36w x 18d x 72h, Black (5245BL)
- SAFCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray (6266)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- SAFCO Commercial Steel Shelving Unit, 6 Shelf (6269)
- SAFCO Commercial Wire Shelving, Four-Shelf, 36w x 18d x 72h, Black (5276BL)
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- LIDO DESIGNS SHELF/HANG ROD BRACKTCHR (LB-10-8150A)
- Safco General Purpose Metal Shelving