Shop All Suggestion Boxes
This Product is Discontinued
Safco
Collection Box, Small, Acrylic, Clear (Discontinued)
Mfr # 4235CL
Zoro # G8486773
This Product is Discontinued
Key Features
- Material Acrylic
- Color Clear
- Width 5 1/2 in
- Depth 5 1/2 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4235CL
- Zoro # G8486773
- UPC # 073555423501
- Country of Origin Taiwan, Province of China
- Category Suggestion Boxes
Dimensions
Width | 5 1/2 in |
Depth | 5 1/2 in |
Height | 13 in |
Details
Item | Small Acrylic Collection Boxes |
Material | Acrylic |
Color | Clear |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Application | Literature Organization |
Description
Small Acrylic Collection Boxes, Material Acrylic, Clear, Height 13 in, Width 5 1/2 in, Depth 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.