Shop All Room Dividers
Safco
Collaboration Screen, 42x72, Gray
Mfr # 8511GR
Zoro # G0927103
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 1
- Height (In.) 72 in
- Type Whiteboard
- Color Gray
- Construction Steel Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 8511GR
- Zoro # G0927103
- UPC # 073555851137
- Country of Origin Taiwan, Province of China
- Category Room Dividers
Dimensions
Height (In.) | 72 in |
Depth (In.) | 24 in |
Width (In.) | 42 in |
Details
Item | Collaboration Screen |
Number of Panels | 1 |
Type | Whiteboard |
Color | Gray |
Construction | Steel Frame |
Panel Material | Polycarbonate |
Description
Collaboration Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 3/4" (812012)
- MITYLITE Plastic Folding Table, Gray, 30 x 96 In. (RT3096GRB1)
- UMBRA Midnight Blackout Matte Black Double Curtain Rod 42 in L X 120 in L (1017290-038)
- OSBORNE WOOD PRODUCTS 4 x 5/16 Hanger Bolt in Hardware (920HW)
- SAFCO Magnetic Whiteboard Collaboration Screen, 42Wx21.5Dx72H, Gray (8511GR)
- SAFCO Impromptu Magnetic Whiteboard Collaboration Screen, 42Wx21.5Dx72H, Blk (8511BL)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Lake (HKDL605-DB)
- COASTER Coaster 902631 Folding Screens Four Panel Folding Screen - Gray (902631)
- GLOBAL INDUSTRIAL Office Partition Panel, 36-1/4W x 60H, Tan (238635TN)
- EJOY Solid Wood Privacy Screen Room Divider With Wood Stand, 72'' x 72'' (36x72RoomDivider_CarbonWood2pc)
- BEST-RITE Desktop Privacy Panels, 21-1/2 In (90134)
- Safco Room Dividers