Shop All Garment Racks
Safco
Coat Rack, Black, 69" H, Stand Alone
Mfr # 4241BL
Zoro # G1225209
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 69 in
- Depth (In.) 15 in
- Width (In.) 15 in
- Holds 8 Garments
- Height 67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4241BL
- Zoro # G1225209
- UPC # 073555424126
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 69 in |
Depth (In.) | 15 in |
Width (In.) | 15 in |
Height | 67" |
Base Dia. (In.) | 15 in |
Details
Item | Coat Rack |
Holds | 8 Garments |
Material | Steel |
Finish | Powder Coated |
Color | Black |
Includes | screws |
Type | Stand Alone |
For Use With | Hats, Jackets, Purses |
Assembly | Required |
Description
Coat Rack, Stand Alone, Height (In.) 69 in, Depth (In.) 15 in, Width (In.) 15 in, Base Dia. (In.) 15 in, Holds 8 Garments, Material Steel, Powder Coated Finish, Color Black, Assembly Required, For Use With Hats, Jackets, Purses, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Combo Unit, 6 Basket, 2 Shelf, 24x36x80 (23B6S2-80)
- EDSAL Additional Level 96"W For 3NUY3, 3NUY4 (ERZ9618)
- ECONOCO Semi-Gloss Hook 10", Black, 96PK (EBL/H10)
- TENNSCO Shelf, 24 in D, 72 in W (BPB-72-24)
- SAFCO Costumer Coat Rack Tree, 4 Double Hooks (4163CR)
- SAFCO Onyx Mesh Wall Racks, 3 Hook, Steel (6402BL)
- SAFCO Onyx Mesh Wall Racks, 5 Hook, Steel (6403BL)
- SAFCO Safco Curve 4-Hook Coat Rack, Silver (4205SL)
- SAFCO Nail Head Wall Coat Rack, 2 Hooks, Metal, 12Wx2.75Dx2H, Satin Aluminum (4200)
- SAFCO Coat Rack, Spiral Nail Head, Black/Silver (4191NC)
- GLARO Coat hook (D1-WH)
- Safco Garment Racks