Shop All Desk Chairs
Safco
CHAIR, ZENERGY BALL, BK
Mfr # SAF4750BL
Zoro # G601827256
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ball Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF4750BL
- Zoro # G601827256
- UPC # 73555475029
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Details
Style | Ball Chair |
Description
Fill your work space with vibrant energy that also brings a sense of calmness with the Zenergy Ball Chair. Designed with an (anti-burst) PVC exercise ball that is covered in 100 percent polyester mesh and won't roll away, your seating experience can come alive. Design allows a little zip in your sit by providing movement that not only helps you sit comfortably, but also helps you concentrate and supports better posture and balance. Movement keeps your mind open while keeping your body actively engaged while you're problem-solving or casually conversing. This active engagement can potentially help strengthen core muscles and allow natural fidgeting that studies have shown to help increase calorie burn. Use this 17-1/2" diameter, innovative seating as a complementary chair to your everyday seat. Weight capacity is 250 lb. The Zenergy Ball Chair is accented with four powder-coated steel legs and stationary glides and includes a pump to help you inflate to a better state of mind.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, tan (431-75)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Espresso (203080ES)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- SAFCO CHAIR, BIG&TALL, ALL MESH, BK (SAF3505BL)
- SAFCO Zenergy Ball Chair, Backless, Supports Up to 250 lb, Blue Fabric (4750BU)
- SAFCO Big and Tall Chair, Bonded Leather, 19-1/2" to 22-3/4" Height, Loop Arms, Black (3503BL)
- SAFCO Economy Industrial Chair, Polyurethane, Black (6950BL)
- SAFCO Desk Chair, Vinyl, 22- Height, No Arm, Black (3592BL)
- ZORO SELECT Mesh Drafting Chair, 29-, No Arm, Black (452R23)
- Safco Seating