Shop All Waiting Room & Guest Chairs
Safco
Chair, Seat: 17-1/2" L 49-1/2" H, Mesh Seat, Vue Series
Mfr # 3395BL
Zoro # G0925003
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Mesh
- Overall Height 49-1/2"
- Overall Depth Seat: 17-1/2"
- Back Material Mesh
- Backrest Breathable Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3395BL
- Zoro # G0925003
- UPC # 0073555339529
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 49-1/2" |
Overall Depth | Seat: 17-1/2" |
Height | 39-1/2" |
Width | Seat: 18"; Back: 17" |
Details
Item | Chair |
Seat Material | Mesh |
Back Material | Mesh |
Backrest | Breathable Mesh |
Color | Black |
Series | Vue |
Weight Capacity | 250 lb. |
Material | Seat: Fabric |
Style | Guest Chair |
Description
Vue Extended-Height Mesh Chair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-BLKV-GG)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Rustic Brown (230BMC9)
- INTERNATIONAL CONCEPTS 32 W, 60 L, 30 H (K581-T32X-30S)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO Black Uber Big and Tall Guest Chair Vinyl, 35 3/4" H, Built-in Arms, Vinyl Seat, Uber(TM) Series (3492BV)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- SAFCO Glides, 2"L2"H (5138)
- BAXTON STUDIO Perris Grey Upholstered Walnut Wood Lounge Chair (150-8741)
- Safco Seating