Shop All Utility Stools
Safco
CHAIR, METRO, STOOL, BK
Mfr # SAF3442BL
Zoro # G501827073
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF3442BL
- Zoro # G501827073
- UPC # 73555344226
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Details
Style | Stool |
Description
Metro Extended Height Chair features a contoured back, thickly cushioned seat for superb comfort, and chrome-plated adjustable footring. Seat adjusts from 23" to 33" high. Functions include pneumatic seat-height adjustment, 360-degree swivel, tilt and tilt tension. Chair holds 250 lb. and includes 100 percent acrylic fabric upholstery, 26" aluminum five-star base with chrome finish and two-tone, dual-wheel, hooded 2-1/2" carpet casters. Seat size is 18-1/4" wide x 17" deep. Back size is 17-1/4" wide x 16" high. Optional Adjustable Arm Set with 3" height adjustment range does not come with chair and is sold separately. Chair meets or exceeds applicable ANSI/BIFMA standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Dan Monteavaro 'The Long Stretch' Canvas Art, 18x24 (ALI0965-C1824GG)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- HIRSH 15" W 3 Drawer Desk Pedestal, Blue (19356)
- SAFCO Industrial Stool, Seat Height 22-27", Seat Back 12"x7", Pewter (SAF6664)
- SAFCO Twixt Saddle Seat Stool, Sitting-Height (3005BV)
- SAFCO Stool Back Only, Black (6661BL)
- SAFCO Heavy Duty Stool, 26"x26"x39"to48-1/2", BK/ Vinyl Seat (SAF3394BV)
- SAFCO Twixt Saddle Seat Stool, Extended-Height (3006BV)
- SAFCO Lab Stool, Low Base with Screw Lift (3432BL)
- POLDER Step Stool Aluminum (LDR-3500)
- Safco Seating