Shop All Task Chairs
Safco
CHAIR, INDUSTRIAL, BLK
Mfr # SAF5117
Zoro # G801827254
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF5117
- Zoro # G801827254
- UPC # 73555511703
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Details
Style | Task Chair |
Description
Durable Industrial Chair is ideal for installations with multiple applications and height ranges. Adjust pneumatically 8" (200mm) up and down from 17" to 35" while seated. Adjust an additional 10" with Wave Tube Extension. Backrest adjusts 3" in height and depth. Wide-angled textured footrest provides secure footing and ergonomically correct leg position. Seat size is 16-1/4" wide x 16-1/4" deep. Back size is 14-1/2" wide x 9" high. Functions include pneumatic seat-height adjustment, back-height adjustment, seat-depth adjustment, 360-degree swivel, and dual-clutch posture control. Industrial Chair is made with 2" seat cushion and microcellular, self-skinning polyurethane foam covering. 26" five-leg tubular steel base has 2-1/2" high-impact nylon glides for safety and stability. Chair meets or exceeds applicable ANSI/BIFMA standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Color Bakery 'Fallen Gold I' Canvas Art, 24x24 (ALI4931-C2424GG)
- WAYBORN FURNITURE & ACCESS Mission Style Flower Stand - Brown (9005)
- FLASH FURNITURE Mid-Back Brown/Black LeatherSoft Executive Swivel Chair (GO-2286M-BR-BK-GG)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Adjustable, Fabric Seat, B1691 Series (B1691-BK)
- SAFCO Mesh Task Chair, 26-, No Arm, Black (3394BL)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO Floor Casters, 2"L2"H (5132)
- SAFCO Lineage Big&Tall Mid Back Task Chair 28in. Back, Max 400lb, 21.5 in. - 25.25in. High Black Seat, Chrome (3503BL)
- LORELL Fabric Task Chair, 18.70", Adjustable Arms, Black (LLR66153)
- Safco Task Chairs