Shop All Desk Chairs
Safco
CHAIR, EXTENDED HT VIN, BK
Mfr # SAF3395BV
Zoro # G101827015
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF3395BV
- Zoro # G101827015
- UPC # 73555339505
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Details
Style | Desk Chair |
Description
Resilient, sleek, extended-height mesh chair features black mesh fabric back, a black vinyl seat and footring. Comfortable, ergonomic, height-adjustable seat is designed for all-day comfort and prevents fatigue. Chair holds up to 250 lb. Seat height adjusts pneumatically from 23" to 33". Other functions include tilt, tilt tension, tilt lock and 360-degree swivel. Seat size is 18" wide x 17-1/2" deep. Back measures 17" wide x 15-1/2" high. 25" five-star base has 2" hooded dual-wheel carpet casters. Fixed loop arms are sold separately. Chair meets applicable ANSI/BIFMA standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- MANTUA Bed Base, Metal, Queen Size, 7.5" H, Black (J75MB50 BC)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00021)
- MANHATTAN COMFORT Rectangle 23.62" L 38.97" H (57AMC6)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- SAFCO CHAIR, APPRENTICE VINYL, BK (SAF7084BL)
- SAFCO Zenergy Ball Chair, Backless, Supports Up to 250 lb, Blue Fabric (4750BU)
- SAFCO Big and Tall Chair, Bonded Leather, 19-1/2" to 22-3/4" Height, Loop Arms, Black (3503BL)
- SAFCO CHAIR, WORKBENCH, ECON, BK (SAF6680)
- SAFCO Ball Chair, Fabric, 23" Height, No Arms, Gray (4750GR)
- ALERA Alera EL4215 Elusion Series Mesh Mid-Back Multifunction Chair; Black Leather (EL4215)
- Safco Desk Chairs