Shop All Executive Chairs
Safco
CHAIR, EXEC, MID, BERI, SWVL, BK
Mfr # SAF3491BL
Zoro # G001827016
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Mid Back Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF3491BL
- Zoro # G001827016
- UPC # 73555349122
- Country of Origin Taiwan, Province of China
- Category Executive Chairs
Details
Style | Mid Back Executive Chair |
Description
Mid-back chair is designed especially for multi-shift, intensive-use environments, especially for the big and tall person. Chair offers a 500 lb. capacity and is rated for 24/7 use. Upholstered with 100 percent polyester, chair features an extra-wide, deep seat with thick-cushioned foam for long-term comfort. Seat size is 22-1/4" wide x 20-3/4" deep. Back size is 23" wide x 19-3/4" high. Mid-back chair features a 360-degree swivel seat with pneumatic seat-height adjustment from 18-1/2" to 22-1/2", tilt, tilt lock, tilt tension and an oversized five-star nylon base with 2" hooded dual-wheel casters for stability. Chair meets or exceeds ANSI/BIFMA standards and is available in black frame only. Arms are sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4224CHBPBK)
- RALPH FRIEDLAND & BROTHERS Outside Shade Bracket (55P-1PR)
- VULCAN HART Clip, Pilot Mounting (00-413302-00001)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 30" Round 30" and 42" Poles (CT530R)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR85560)
- GEC Global„¢ Deluxe Executive Chair - Leather - High Back - Black - Presidential Concorde Series (2424-18BK-PD03)
- GLOBAL INDUSTRIAL Low Back Executive Chair, Gray (516148GY)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms (LLR63280)
- OFFICESOURCE OS Big & Tall Collection Big and Tall Executive High Back Chair with Chrome Frame (21041ABK)
- LA-Z-BOY LZB Mid-Back Wood Executive Chair, Brown (48963B)
- BACK2BASICS Executive High Back Chair with Headrest - Black (BA2647820)
- Safco Office Chairs