Shop All Desk Chairs
Safco
CHAIR, BIG&TALL, 350#CAP, BK
Mfr # SAF3504BL
Zoro # G401827562
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Mid Back Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF3504BL
- Zoro # G401827562
- UPC # 73555350425
- Country of Origin China
- Category Desk Chairs
Details
Style | Mid Back Executive Chair |
Description
This Big & Tall Mid-Back Task Chair is ideal for use in personal work spaces or conference rooms. The mid-back design provides a comfortable back support with a shorter back than 3503BL to fit the needs of a range of users. Chair features black bonded leather on all seating surfaces for a comfortable and professional-looking chair. Heavy-duty height and tilt mechanisms allow you to quickly and easily adjust the height and tilt of the chair to your optimal comfort level. Height-adjustment ranges from 35" to 39" to suit a variety of users. This long-lasting chair also features chrome metal armrests with upholstery pads for comfortable, ergonomic support. The sturdy, 29" chrome metal base is mobile on 55mm heavy-duty casters (wheels) to provide smooth movement across the work space. Chair offers a weight capacity up to 350 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- WADDELL MFG 6 RND Table Leg (2506)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Red (YU-YCX-004-2-MOON-TBL-RED-GG)
- CORTECH Razorback Chair, Black (86484BK)
- SAFCO Zenergy Ball Chair, Backless, Supports Up to 250 lb, Blue Fabric (4750BU)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 23"Height, Loop Arms, Black (3504BL)
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- SAFCO Desk Chair, Mesh, Loop Arms, Black (3396BL)
- SAFCO Economy Industrial Chair, Polyurethane, 17" Height, Black (5117)
- SAFCO Soft Tough Adjustable T-Pad Arms (6683)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- Safco Seating