Shop All Waiting Room & Guest Chairs
Safco
Chair Arm, 6 in W 10.9 in H
Mfr # 3496BL
Zoro # G303975804
original price:
$146.99
8% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10.9 in
- Overall Width 6 in
- Assembled/Unassembled Unassembled
- Color Black
- Length 13.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3496BL
- Zoro # G303975804
- UPC # 73555349627
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 10.9 in |
Overall Width | 6 in |
Length | 13.3 in |
Height Adjustment | 3 in |
Details
Item | Chair Arm |
Assembled/Unassembled | Unassembled |
Color | Black |
Style | Big and Tall Chair |
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience
Get added comfort with the optional T-Pad Arms for Uber Big and Tall. 13 1/4"w x 10 7/8"d x 6"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 54 ALU Dry T Square (JTS54HD)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal (N114-M)
- ZORO SELECT Mini Blinds, 72" Lx 34 1/2" W, Faux Wood (493P49)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- INTERNATIONAL CONCEPTS Dining Chair, 39.2W21.3H (265A)
- Safco Seating