Shop All Waiting Room & Guest Chairs
Safco
Chair Arm, 6 in W 10.8 in L 15 in H
Mfr # 3495BL
Zoro # G403975780
original price:
$147.25
21% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15 in
- Overall Width 6 in
- Overall Depth 10.8 in
- Assembled/Unassembled Assembled
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3495BL
- Zoro # G403975780
- UPC # 73555349528
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 15 in |
Overall Width | 6 in |
Overall Depth | 10.8 in |
Height Adjustment | 3 in |
Details
Item | Chair Arm |
Assembled/Unassembled | Assembled |
Color | Black |
Style | Accent Chair |
Compatibility | Safco Metro Task Chair |
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience
Take style to new heights! Optional Adjustable Arm Set offers 3" height adjustment range, black with chrome accents. Add it for more comfort! 6"w x 10 3/4"d x 12 1/2" to 15"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELESTIAL LIGHTS BTRY TAPER WINDOW CANDLE (P-1524-AI)
- INTEX AIR MATRESS TWIN 39X75"" (64145ED)
- REGENCY Regency Legacy 30 in. High Bookcase- Mahogany (LBC3032MH)
- BOSS Drafting Stool (B315-By) W/Footring And Adjustable Arms (B1616-BY)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- Safco Waiting Room & Guest Chairs