Shop All Waiting Room & Guest Chairs
Safco
Chair, 26"L54"H, VinylSeat
Mfr # 7084BL
Zoro # G0923789
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Height 54"
- Overall Depth 26"
- Back Material Vinyl
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7084BL
- Zoro # G0923789
- UPC # 0073555708424
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 54" |
Overall Depth | 26" |
Height | 44-1/2" |
Width | 26" |
Details
Item | Chair |
Seat Material | Vinyl |
Back Material | Vinyl |
Color | Black |
Weight Capacity | 250 lb. |
Material | Seat: Fabric |
Style | Guest Chair |
Description
Apprentice Ii Extended Height Vinyl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- FLASH FURNITURE Transparent Crystal Ghost Chair, 15.75 W 20-1/4" L 35 H, Plastic, Polycarbonate Seat (OW-GHOSTBACK-18-GG)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO Black Uber Big and Tall Guest Chair Vinyl, 35 3/4" H, Built-in Arms, Vinyl Seat, Uber(TM) Series (3492BV)
- FLASH FURNITURE Restaurant Chair, 21-1/2"L32-3/4"H, HerculesSeries (XU-DG-6G7B-SLAT-NATW-GG)
- Safco Waiting Room & Guest Chairs