Shop All File Holders
Safco
Cart, 2 Drawer File, Mesh, Black
Mfr # 5112BL
Zoro # G4180401
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 27"
- Overall Width 15.75"
- Material Steel Mesh; Tubular Steel
- Overall Depth 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5112BL
- Zoro # G4180401
- UPC # 073555521221
- Country of Origin China
- Category File Holders
Dimensions
Height | 27" |
Overall Width | 15.75" |
Overall Depth | 17" |
Depth | 17" |
Caster/Wheel Size | 1.63" |
Details
Item | Cart,2 Drawer File,Mesh,Black |
Color | Black |
Material | Steel Mesh; Tubular Steel |
Weight | 18 lbs |
Standards | GREENGUARD Certified |
Features | Hooded Twin-Wheel, Caster/Wheel Indicator |
Shelf Type | Fixed |
Caster/Wheel Material | Plastic |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Number of Drawers | 2 |
Number of Wheels | 4 |
Number of Shelves | 1 |
Number of Handles | 2 |
Material Type | Metal |
Description
Cart,2 Drawer File,Mesh,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Letter, Upper/Lowercase Combo, Black, PK182 (T79901)
- WESTERN PLASTICS Handi-Grip Holder (DP205)
- BUSINESS SOURCE Rubber Bands, Size 33, 1 lb./BG, 3-1/2"x1/8", Natural Crepe PK (BSN15743)
- SCIENCE TO THE MAX Weather Science Lab (2338)
- SAFCO Letter Tray/File Holder, 6, Comp (3155BL)
- SAFCO Rollaway File, Letter, 13-1/2"x24-3/4"x28-1/4", Black (SAF5362BL)
- SAFCO Letter Tray/File Holder, 3, Comp (3271BL)
- SAFCO Compact Mobile File Cart, Black (5277BL)
- SAFCO TRAY, LETTER, 8-TIER (SAF3129BL)
- SAFCO File, Tub, Desktop, Mesh, Black (2162BL)
- VERTEX Single Rail Rack- For 36in. Wide Files- 4-PK (VE127175)
- Safco File Holders