Shop All Task Chairs
Safco
Carpet Casters, 2"L2"H
Mfr # 5131
Zoro # G6430796
product price: $44.99
/pk 5, $9.00/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2"
- Overall Depth 2"
- Diameter 2"
- Width 2"
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5131
- Zoro # G6430796
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Overall Height | 2" |
Overall Depth | 2" |
Diameter | 2" |
Width | 2" |
Height | 2" |
Depth | 2" |
Details
Item | Carpet Casters |
Assembly | Assembled |
Office Chair Style | Casters |
Style | Chair W/ Casters |
Description
Task Master Carpet Casters,2 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Arms, Adjustable Height, Bk, PK2 (5795T)
- FOREVER LEAF Faux 5 ft. Fiddle Leaf Tree w/Pot (FL01101)
- RICARDO Ricardo Ultimate Blackout Grommet Tie-Up Curtain Panel (02000-79-T63-55)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BK)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- SAFCO Lineage Big&Tall Mid Back Task Chair 28in. Back, Max 400lb, 21.5 in. - 25.25in. High Black Seat, Chrome (3503BL)
- SAFCO Mesh Task Chair, 26-, No Arm, Black (3394BL)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- Safco Task Chairs