Shop All Condiment Dispensers
Safco
Break Room Supplies Organizer, Mesh
Mfr # 3293BL
Zoro # G8588128
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Material Steel
- Color Black
- Product Type Condiment Organizer
- Card/Signholder Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3293BL
- Zoro # G8588128
- UPC # 073555329322
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Details
Item | Break Room Supplies Organizer,Mesh |
Number of Compartments | 3 |
Material | Steel |
Color | Black |
Product Type | Condiment Organizer |
Card/Signholder | Yes |
Handle | No |
Lid Included | No |
Description
Break Room Supplies Organizer,Mesh, Material Steel, Overall Depth 11 3/4 in, Number of Compartments 3, Overall Height 15 in, Overall Width 14 3/4 in, Color Black, Handle No, Product Type Condiment Organizer, Card/Signholder Yes, Lid Included No, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Wire Grate, Third-Size, SS, 10-7/8x5-1/8 (20328)
- KELLOGGS Kellogg's Crispix Cereal 30 oz. Bag, PK4 (3800003591)
- CLEVELAND Control Box, Ket, Kgl/T (KE00458-1)
- ATLAS COMMERCIAL PRODUCTS 90" x 132" Polyester Tablecloth, Black (PY-90x132-03)
- SAFCO Hospitality Organizer, 1 Drawer, Black (3274BL)
- SAFCO Hospitality Organizer, 3 Tier, Black (3275BL)
- SAFCO Condiment Carton Organizer, Mesh (3291BL)
- SAFCO Onyx Breakroom Organizers, 3 Comp, 6 x 6 x 18, Steel Mesh, Black (3290BL)
- SAFCO Onyx Breakroom Organizers, 3 Comp, 14.625x11.75x15, Steel Mesh, Black (3293BL)
- VOLLRATH Squeeze Bottle, Mustard For /Idea-Medalie - Part# 52065 (52065)
- TABLECRAFT 24 oz Invertatop™ Squeeze Bottle w/ Light Blue Cap (24SVLBLEC)
- Safco Condiment Dispensers