Shop All Book Carts
Safco
Book Cart, Single Sided, Steel, Powder Coat
Mfr # 5358SA
Zoro # G5421993
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single-Sided
- Color Sand
- Finish Powder Coated
- Construction Steel
- Caster Size 2.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5358SA
- Zoro # G5421993
- UPC # 073555535860
- Country of Origin Viet Nam
- Category Book Carts
Dimensions
Caster Size | 2.50" |
Depth | 14.5" |
Height | 43.5" |
Width | 36" |
Details
Type | Single-Sided |
Color | Sand |
Item | Book Cart |
Finish | Powder Coated |
Construction | Steel |
Material | Steel |
Description
Book Cart,Single Sided,Steel,Powder Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7154)
- GROEN Pressure Gauge, 2-1/2" dia., 30VAC, 60 psi (Z084208)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- TRADEMARK FINE ART Incredi 'Winter Wonderland White' Canvas Art, 35x35 (ALI35931-C3535GG)
- SAFCO DoubleSided Book Cart, Steel 6 Shelf Cart (5357SA)
- SAFCO Steel Book Cart, Three-Shelf, 36w x 14.5d x 43.5h, Sand (5358SA)
- SAFCO Book Cart, Single-Sided, Black (5336BL)
- SAFCO Book Cart, Double-Sided, Black (5335BL)
- SANDUSKY LEE Book Truck, 46Hx31W In, 3 Shelves, Gray (SL330-05)
- Safco Book Carts