Shop All General Purpose Metal Shelving
Safco
Boltless Steel Shelving, Five-Shelf, 36w x 18d x 72h, Black
Mfr # 5245BL
Zoro # G5086320
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 72"
- Overall Width 36"
- Number of Shelves 5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5245BL
- Zoro # G5086320
- UPC # 073555524529
- Country of Origin Viet Nam
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72" |
Overall Width | 36" |
Depth | 18" |
Details
Item | Boltless Steel Shelving,Five-Shelf |
Number of Shelves | 5 |
Material | Steel |
Color | Black |
Standards | GREENGUARD Certified |
Load Capacity | 1,500 lbs. |
Thickness | 0.5" |
Weight | 61 lbs |
Description
Boltless Steel Shelving,Five-Shelf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 L-Brake Handle, For 10S (6850)
- WALL CONTROL Slotted Tool Board Hook Kit, 26 Piece, Blk (35-K-DLXBK)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 14 Deep (AMG WT-1448)
- HARDWARE RESOURCES Heavy-Duty Shelf Utility Bracket (1421WH)
- SAFCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray (6266)
- SAFCO Wire Shelving, w/ 4 Shelves/4 Posts, 500Lb Cap, 36"x18"x72", BK (SAF5276BL)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- SAFCO Shelf Pack, 36X18, Industrial 6 (6252)
- SAFCO Commercial Steel Shelving Unit, 6 Shelf (6269)
- SAFCO Commercial Wire Shelving, Four-Shelf, 36w x 18d x 72h, Black (5276BL)
- QUANTUM STORAGE SYSTEMS Divider DUS250 For 14-3/4"D x 7"H Stacking Bin Price for Pack of 6 (DUS240/250)
- Safco General Purpose Metal Shelving