Shop All Stacking Chairs
Safco
Blue Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat
Mfr # 4185BU
Zoro # G2185721
product price: $469.99
/pk 4, $117.50/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Blue
- Seat Depth 16.25"
- Back Height 12.75"
- Features Stackable, Lightweight
- Office Chair Style Stack Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4185BU
- Zoro # G2185721
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Seat Depth | 16.25" |
Back Height | 12.75" |
Overall Depth | 17-3/4" |
Width | 21-1/4" |
Height | 30.5" |
Back Width | 18.25" |
Overall Height | 30-1/2" |
Seat Width | 18.50" |
Depth | 17.8" |
Details
Item | Stacking Chair |
Seat Color | Blue |
Features | Stackable, Lightweight |
Office Chair Style | Stack Chair |
Frame Color | Black |
Seat Material | Polypropylene |
Back Color | Black |
Base Material | Steel |
Color | Blue |
Frame Material | Steel |
Back Material | Polypropylene |
Green Certification or Other Recognition | GREENGUARD |
Style | Stacking Chair |
Description
Contour Stacking Chairs,Blue w/Blk,Package Quantity 4, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" U.S. Marines Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130Marine)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey (T36RD-B2125-GYN)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed with Trundle (215-11550-ZORO)
- KANTEK Electric Sit to Stand Computer Workstation w/ Base, Black (STS965)
- SAFCO Safco, STACKING CHAIR, BLACK SEAT/BLACK BACK, BLACK BASE, 4PK (4185BL)
- SAFCO Black Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185BL)
- SAFCO Stack Chair Cart (4188)
- SAFCO Chair Cart, Sled Base Stack (4190SL)
- SAFCO CHAIR, VY STACK W/CASTER (SAF4291BL)
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- FLASH FURNITURE Org Plastic Sled Stack Chair (5-RUT-498A-ORANGE-GG)
- Safco Stacking Chairs