Shop All Waiting Room & Guest Chairs
Safco
BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries
Mfr # 4292BL
Zoro # G5421810
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style No Arm
- Seat Color Black
- Seat Material Plastic
- Overall Height 32-1/2"
- Overall Width 22 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 4292BL
- Zoro # G5421810
- UPC # 073555429220
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-1/2" |
Overall Width | 22 1/2" |
Overall Depth | 19-1/2" |
Back Height | 16" |
Seat Depth | 17 in |
Back Width | 19 1/2 in |
Seat Width | 18 1/2" |
Width | 22-1/2" |
Details
Item | Sled Base Chair |
Arm Style | No Arm |
Seat Color | Black |
Seat Material | Plastic |
Back Color | Black |
Back Material | Plastic |
Assembled/Unassembled | Assembled |
Color | Black |
Series | Vy |
Weight Capacity | 350 lb. |
Standards | ANSI/BIFMA, Green Guard |
Green Certification or Other Recognition | BIFMA(R) Level and GREENGUARD(R) Certified |
Office Chair Style | Guest Chair |
Material | Plastic |
Style | Guest Chair |
Description
Guest Chair, Seat Material Plastic, Back Material Plastic, Seat Color Black, Weight Capacity 350 lb, Assembled, Back Height 16 in, Arm Style No Arm, Overall Height 19 1/2 in, Overall Width 22 1/2 in, Overall Depth 21 1/4 in, Seat Width 18 1/2 in, Seat Depth 17 in, Back Width 19 1/2 in, Vy Series, Back Color Black, Standards ANSI/BIFMA, Green Guard, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Blue (43808-225)
- LA CROSSE TECHNOLOGY Crv Mirror LED Alarm Clock, Temp, USB Port (602-249)
- MARTEX Bedspread, King, Slate (Mainspread)
- EUREKA ERGONOMICS Height Adjustable Mobile CPU Stand Black (ERK-CS-01B)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO Black Uber Big and Tall Guest Chair Vinyl, 35 3/4" H, Built-in Arms, Vinyl Seat, Uber(TM) Series (3492BV)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PK-GG)
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- Safco Seating