Shop All Waiting Room & Guest Chairs
Safco
BlackGuest Chair, 23-1/2"L33-1/2"H, PlasticSeat
Mfr # 6804BL
Zoro # G4434197
product price: $256.99
/pk 2, $128.50/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Plastic
- Overall Height 33-1/2"
- Overall Depth 23-1/2"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6804BL
- Zoro # G4434197
- UPC # 073555680423
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 23-1/2" |
Seat Depth | 17" |
Back Width | 18" |
Width | 19-3/4" |
Height | 33.5" |
Seat Width | 18.50" |
Seat Height Max. | 18" |
Back Height | 13.75" |
Depth | 23.5" |
Description
Rave(TM) Guest Chair Sled Base,Black,Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA MENUMASTER Air Filter (59154429)
- SAUDER Carson Forge Armoire Wc , Safety tested for stability to help reduce tip-over accidents (415107)
- CONNEXION Credenza, 13.4" D, 70.6" W, 35-1/2" H, Slate/Sandstone (93510-1159)
- BAXTON STUDIO Mia Mid-Century Light Beige Upholstered Queen Size Platform Bed (135-7410)
- SAFCO Black Uber Big and Tall Guest Chair Vinyl, 35 3/4" H, Built-in Arms, Vinyl Seat, Uber(TM) Series (3492BV)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- Safco Office Chairs