Shop All Waiting Room & Guest Chairs
Safco
Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat
Mfr # 7014BL
Zoro # G6424469
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Seat Color Black Vinyl
- Seat Material Plastic
- Overall Height 49"
- Overall Depth 28-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 7014BL
- Zoro # G6424469
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 49" |
Overall Depth | 28-3/4" |
Width | 28-3/4" |
Seat Height Min. | 22" |
Height | 48" |
Seat Height Max. | 32" |
Depth | 29" |
Description
Shell Extended-Height Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- FLASH FURNITURE Contemporary Chair, Metal, 18-3/4" to 22-3/4" Height, Fixed Arms, Black (BT-9177-BK-GG)
- OSBORNE WOOD PRODUCTS 3 1/2 x 6 1/4 SOLD AS A SET OF FOUR~Corner Blocks for 3 1/2" Wide Legs (310350PG)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO Black Uber Big and Tall Guest Chair Vinyl, 35 3/4" H, Built-in Arms, Vinyl Seat, Uber(TM) Series (3492BV)
- BAXTON STUDIO Yashiya Mid-century Light Beige Upholstered Rocking Chair (123-6818)
- REBAR Chair, Plastic (RC-12-3)
- Safco Office Chairs