Shop All Waiting Room & Guest Chairs
Safco
Black Uber Big and Tall Guest Chair Vinyl, 35 3/4" H, Built-in Arms, Vinyl Seat, Uber(TM) Series
Mfr # 3492BV
Zoro # G0923743
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Built-in Arms
- Seat Color Black
- Seat Material Vinyl
- Overall Height 35 3/4"
- Back Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3492BV
- Zoro # G0923743
- UPC # 0073555349245
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35 3/4" |
Seat Height Range | 19-1/2" |
Depth | 29.5" |
Seat Depth | 20.50" |
Back Height | 19.50" |
Width | 27.3" |
Seat Height Max. | 19.50" |
Height | 35.8" |
Seat Width | 23" |
Back Width | 22.50" |
Description
Uber Big and Tall Guest Chair Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS The Web Chair (B580)
- LUXOR Aadjustable, Height Lectern (LX9128)
- LEWIS HYMAN 36x72 WHT Roll Up Blind (3320136)
- VINTIQUEWISE Wooden Brown Storage Trunk with Faux Leather Straps and Handles, Small (QI004334.S)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSFBL)
- Safco Office Chairs