Shop All Waiting Room & Guest Chairs
Safco
Black Chair, Seat: 17-1/2" L 49-1/2" H, Vinyl Seat, Vue Series
Mfr # 3395BV
Zoro # G2185624
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Vinyl
- Overall Height 49-1/2"
- Overall Depth Seat: 17-1/2"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3395BV
- Zoro # G2185624
- UPC # 073555339505
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 49-1/2" |
Overall Depth | Seat: 17-1/2" |
Width | Seat: 18"; Back: 17" |
Height | 39-1/2" |
Details
Item | Chair |
Seat Color | Black |
Seat Material | Vinyl |
Back Color | Black |
Back Material | Vinyl |
Caster Type | Dual Wheel Hooded Carpet |
Backrest | Breathable Mesh |
Color | Black |
Series | Vue |
Weight Capacity | 250 lb. |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Material | Seat: Vinyl |
Application | Assembly/Repair & Technical Task; General Office & Task; Specialty |
Style | Guest Chair |
Description
Vue Series Mesh Extended Height Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Polar Fleece Blanket Queen Grey (POLAR-Q-GRY)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, White, Grey (I 7716)
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- SAFCO Black Uber Big and Tall Guest Chair Vinyl, 35 3/4" H, Built-in Arms, Vinyl Seat, Uber(TM) Series (3492BV)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- LUMISOURCE Clara Dining Chair in Black and Clear, PK 2 (CH-CLRA BK+CL2)
- Safco Seating