Shop All Waiting Room & Guest Chairs
Safco
Black Chair, 26" L 54" H, Armless, Vinyl Seat
Mfr # 7084BL
Zoro # G0207263
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Color Black
- Seat Material Vinyl
- Overall Height 54"
- Overall Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7084BL
- Zoro # G0207263
- UPC # 073555708424
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 54" |
Overall Depth | 26" |
Height | 44-1/2" |
Width | 26" |
Details
Item | Chair |
Arm Style | Armless |
Seat Color | Black |
Seat Material | Vinyl |
Back Color | Black |
Back Material | Vinyl |
Caster Type | Hooded Dual Wheel |
Color | Black |
Features | Pneumatic Seat Height Adjustment |
Weight Capacity | 250 lb. |
Standards | GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards |
Material | Vinyl |
Application | Assembly/Repair & Technical Task; General Office & Task |
Style | Guest Chair |
Description
Apprentice II Extended Height Chair,Blk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET 10 Pocket Free Standing Oak Display Medium Oak (MR10-FSMO)
- R & R TEXTILE Hand Towel, 16x27 In, White, PK12 (51610)
- DESIGN TOSCANO A Pondering Fairy Collectible Box (PD101)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- SAFCO Glides, 2"L2"H (5138)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- Safco Seating