Shop All Waiting Room & Guest Chairs
Safco
Black 21-1/2 in W 23 in L 31.8 in H, Leather Seat, Flaunt Series
Mfr # 3457BL
Zoro # G903904501
product price: $688.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$688.99
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Leather
- Overall Height 31.8 in
- Overall Width 21-1/2 in
- Overall Depth 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3457BL
- Zoro # G903904501
- UPC # 73555345704
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31.8 in |
Overall Width | 21-1/2 in |
Overall Depth | 23 in |
Seat Height Max. | 18 in |
Seat Depth | 17 in |
Seat Width | 18 in |
Back Width | 18 in |
Back Height | 15-1/2 in |
Details
Seat Color | Black |
Seat Material | Leather |
Frame Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Black |
Series | Flaunt |
Weight Capacity | 250 lb |
Base Style | Cantilever |
Style | Guest Chair |
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience
If you've got it Flaunt it! The Flaunt chair boasts a stitched accent on the seat and back for a sophisticated and contemporary look. You're sure to get noticed with three leather and three micro fiber options to choose from. With stylish, chrome metal accents, the chair also features fabric arms that match the chair. 21 1/2"w x 23"d x 31 3/4"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-NV-GG)
- LUXOR Tub Top Shelf Utility, Cart with Cabinet (TC12C-B)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- BUNN Sprayhead, Blue 0.190 7 Hole Wide (40670.0005)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- SAFCO Black Uber Big and Tall Guest Chair Vinyl, 35 3/4" H, Built-in Arms, Vinyl Seat, Uber(TM) Series (3492BV)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- SAFCO Glides, 2"L2"H (5138)
- BAXTON STUDIO Tara Mid-Century Transitional Dark Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Chair Set (186-11674-Zoro)
- Safco Waiting Room & Guest Chairs