Shop All Waiting Room & Guest Chairs
Safco
Bistro Chair, 23-1/2"L47-1/2"H
Mfr # 6806BL
Zoro # G4434136
product price: $251.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$251.99
Free 30-Day Returns
Key Features
- Overall Height 47-1/2"
- Overall Depth 23-1/2"
- Back Color Black
- Backrest Round
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6806BL
- Zoro # G4434136
- UPC # 073555680621
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 47-1/2" |
Overall Depth | 23-1/2" |
Width | 19-3/4" |
Details
Item | Bistro Chair |
Back Color | Black |
Backrest | Round |
Color | Black |
Weight Capacity | 250 lb. |
Material | Plastic |
Style | Bistro Chair |
Description
Rave(TM) Bistro-Height Chair, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Bali 4904W 3x5 Rectangle - Ivory/ Grey-Polypropylene (B4904W073135ST)
- FLASH FURNITURE Black LeatherSoft Roller Wheel Executive Chair (GO-2286H-BK-RSGLD-RLB-GG)
- REGENCY Desk Chair, Fabric, 18" Height, Fixed Arms, Silver, Black (2309BK4PK)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO Black Uber Big and Tall Guest Chair Vinyl, 35 3/4" H, Built-in Arms, Vinyl Seat, Uber(TM) Series (3492BV)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- SAFCO Glides, 2"L2"H (5138)
- FLASH FURNITURE Napoleon Chair, 18"L36-1/4"H, HerculesSeries (LE-L-MON-GD-GG)
- Safco Office Chairs