Shop All Waiting Room & Guest Chairs
Safco
Bistro Chair, 22"L45"H, VySeries
Mfr # 4295BL
Zoro # G4434389
product price: $228.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$228.99
Free 30-Day Returns
Key Features
- Overall Height 45"
- Overall Depth 22"
- Back Color Black
- Color Black
- Series Vy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4295BL
- Zoro # G4434389
- UPC # 073555429527
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 45" |
Overall Depth | 22" |
Width | 18" |
Details
Item | Bistro Chair |
Back Color | Black |
Color | Black |
Series | Vy |
Weight Capacity | 350 lb. |
Material | Plastic |
Style | Shop Chair |
Description
Bistro-Height Sled Base Chair, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - King - 3 Line - Taupe (1171KGLIN)
- KEE Round Tables > Breakroom Tables > Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood|Metal Top, Grey (TB48RNDGYBPBK)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1092)
- AVE 6 Arm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V34)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPAGR)
- Safco Seating