Shop All Desk Chairs
Safco
Big and Tall Chair, Leather, 19-1/2" Height, Black
Mfr # 3500BL
Zoro # G5421932
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Seat Material Leather
- Seat Color Black
- Seat Height Range 19-1/2"
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3500BL
- Zoro # G5421932
- UPC # 073555350029
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 19-1/2" |
Overall Height | 48-1/2" |
Details
Office Chair Style | Big and Tall Chair |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Caster Type | Multi-Surface |
Color | Black |
Item | Big and Tall Desk Chair |
Material | Leather |
Series | Serenity(TM) |
Assembled/Unassembled | Unassembled |
Adjustable | Swivel |
Style | Big and Tall Chair |
Description
Big and Tall Desk Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 15" W 2 Drawer File Cabinet, Black, Letter (20226)
- TIMELESS FRAMES Lifes Great Moments Black Wall Frame, 11 x 17 in. (78318)
- ALERA Molded Resin Fold Chair, White/Black, PK4 (CHAIR001)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Gray, PK4 (602)
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- SAFCO CHAIR, BIG&TALL, 350#CAP, BK (SAF3504BL)
- SAFCO T-Pad Arm, 11-1/2" HX4" W, Blk, PK2 (3591BL)
- SAFCO Soft Tough Adjustable T-Pad Arms (6683)
- SAFCO Runtz Ball Chair, Backless, Supports Up to 250 lb, Blue Fabric Seat, Silver Base (4755BU)
- SAFCO Big and Tall Chair, Bonded Leather, 19-1/2" to 22-3/4" Height, Loop Arms, Black (3503BL)
- FLASH FURNITURE Gray Draft Chair, White Frame (HL-0001-1CWHITE-LTGY-GG)
- Safco Desk Chairs