Shop All Desk Chairs
Safco
Big and Tall Chair, Bonded Leather, 19" to 23"Height, Loop Arms, Black
Mfr # 3504BL
Zoro # G5154149
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Arm Style Loop Arms
- Seat Material Bonded Leather
- Seat Color Black
- Seat Height Range 19" to 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3504BL
- Zoro # G5154149
- UPC # 0073555350425
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 19" to 23" |
Overall Height | 43-1/2" |
Width | 24.5" |
Depth | 25.5" |
Height | 39" |
Description
Chair,Big And Tall,350 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE V-Roller Kit (995374)
- FLASH FURNITURE Gray Stack Chair-Black Frame (5-RUT-188-GY-GG)
- SANDUSKY LEE Bookcase (BA40361272-02)
- TUUCI Rib to Hub Fasteners (K100210)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- SAFCO Ball Chair, Fabric, 23" Height, No Arms, Pink (4750PI)
- SAFCO T-Pad Arm, 11-1/2" HX4" W, Blk, PK2 (3591BL)
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- SAFCO CHAIR, BIG&TALL, 350#CAP, BK (SAF3504BL)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, Adjustable (453A12)
- Safco Seating