Shop All Desk Chairs
Safco
Ball Chair, Fabric, 23" Height, No Arms, Pink
Mfr # 4750PI
Zoro # G1950738
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Ball Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Pink
- Seat Height Range 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4750PI
- Zoro # G1950738
- UPC # 073555475081
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 23" |
Seat Width | 17-1/2" |
Seat Depth | 17 1/2 in |
Back Height | 23" |
Overall Depth | 22 1/2 in |
Back Width | 17 1/2 in |
Overall Height | 23 in |
Overall Width | 22 1/2 in |
Seat-Depth | 17-1/2" |
Description
Ball Chair, Zenergy Series, Overall Height 23 in, Overall Width 22 1/2 in, Overall Depth 22 1/2 in, Seat Width 17 1/2 in, Seat Depth 17 1/2 in, Back Height 23 in, Back Width 17 1/2 in, Seat Color Pink, Back Color Pink, Frame Color Pink, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled/Unassembled Unassembled, Arm Style No Arm, Weight Capacity 250 lb, Features Seat Height with Fully Inflated 17 1/2 in Anti Burst Plastic Exercise, Caster Type Mushroom Glides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Polyurethane 24" to 34-1/2", No Arms, Black (TRMH4-2RK-2)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Hardboard Gray (6230)
- TRENDLER 3°Tilt with 90°Return 7 in. Metal Stool Swivel (40.712R.3)
- SAFCO Ball Chair, Fabric, 23" Height, No Arms, Gray (4750GR)
- SAFCO Runtz Ball Chair, Backless, Supports Up to 250 lb, Blue Fabric Seat, Silver Base (4755BU)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- SAFCO CHAIR, BIG&TALL, ALL MESH, BK (SAF3505BL)
- SAFCO Big and Tall Chair, Bonded Leather, 19-1/2" to 22-3/4" Height, Loop Arms, Black (3503BL)
- SAFCO CHAIR, ZENERGY BALL, BK (SAF4750BL)
- FLASH FURNITURE Fabric, Adjustable Padded, Gray (BT-659-GRY-ARMS-GG)
- Safco Office Chairs