Shop All Desk Chairs
Safco
Ball Chair, Fabric, 23" Height, No Arms, Gray
Mfr # 4750GR
Zoro # G0926239
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Ball Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Gray
- Seat Height Range 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4750GR
- Zoro # G0926239
- UPC # 073555475043
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 23" |
Seat Width | 17-1/2" |
Seat Depth | 17 1/2 in |
Back Height | 23" |
Overall Height | 23 in |
Back Width | 17 1/2 in |
Overall Width | 22 1/2 in |
Overall Depth | 22 1/2 in |
Seat-Depth | 17-1/2" |
Description
Ball Chair, Zenergy Series, Overall Height 23 in, Overall Width 22 1/2 in, Overall Depth 22 1/2 in, Seat Width 17 1/2 in, Seat Depth 17 1/2 in, Back Height 23 in, Back Width 17 1/2 in, Seat Color Gray, Back Color Gray, Frame Color Gray, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled/Unassembled Unassembled, Arm Style No Arm, Weight Capacity 250 lb, Features Seat Height with Fully Inflated 17 1/2 in Anti-Burst Plastic Exercise, Caster Type Mushroom Glides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-6W-R6)
- SIMPLE SPACES Banquet Table, 8 ft OAW, 30 in OAD, 2914 in OAH, Steel Frame, Polyethylene Tabletop (DL-C2403L)
- MADISON PARK Amherst Bath Rug, Blue - 20 x 30 in. (MP72-1048)
- HASTINGS HOME Hastings Home 6-Piece Cotton Bath Towel Set-Taupe (664050FZZ)
- SAFCO Ball Chair, Fabric, 23" Height, No Arms, Pink (4750PI)
- SAFCO Big and Tall Chair, Bonded Leather, 19-1/2" to 22-3/4" Height, Loop Arms, Black (3503BL)
- SAFCO CHAIR, BIG&TALL, 350#CAP, BK (SAF3504BL)
- SAFCO Big and Tall Chair, Leather, 19-1/2" Height, Black (3500BL)
- SAFCO Soft Tough Adjustable T-Pad Arms (6683)
- SAFCO CHAIR, ZENERGY BALL, BK (SAF4750BL)
- FLASH FURNITURE Black High Back Mesh Chair (LF-W-83A-GG)
- Safco Office Chairs