Shop All Desk Chairs
Safco
Ball Chair, Fabric, 23" Height, No Arms, Black
Mfr # 4751BV
Zoro # G1950668
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Ball Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4751BV
- Zoro # G1950668
- UPC # 073555475128
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 23" |
Seat Width | 17-1/2" |
Seat Depth | 17 1/2 in |
Back Height | 23" |
Overall Height | 23 in |
Back Width | 17 1/2 in |
Overall Width | 22 1/2 in |
Overall Depth | 22 1/2 in |
Seat-Depth | 17-1/2" |
Description
Ball Chair, Zenergy Series, Overall Height 23 in, Overall Width 22 1/2 in, Overall Depth 22 1/2 in, Seat Width 17 1/2 in, Seat Depth 17 1/2 in, Back Height 23 in, Back Width 17 1/2 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled/Unassembled Unassembled, Arm Style No Arm, Weight Capacity 250 lb, Features Seat Height with Fully Inflated 17 1/2 in Anti Burst Plastic Exercise, Caster Type Mushroom Glides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GG)
- ZORO SELECT Desk Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (36FJ99)
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65687)
- DESIGN TOSCANO Alaskan Moose Trophy Wall Sculpture (HF317292)
- SAFCO Soft Tough Adjustable T-Pad Arms (6683)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- SAFCO Ball Chair, Fabric, 23" Height, No Arms, Pink (4750PI)
- SAFCO CHAIR, BIG&TALL, 350#CAP, BK (SAF3504BL)
- SAFCO Desk Chair, Mesh, Loop Arms, Black (3396BL)
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black LeatherSoft/Mesh (BL-ZP-806-BK-LEA-GG)
- Safco Seating