Shop All Desk Chairs
Safco
Ball Chair, Fabric, 17" Height, No Arms, Pink
Mfr # 4755PI
Zoro # G0924461
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Ball Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Pink-Bubblegum
- Seat Height Range 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4755PI
- Zoro # G0924461
- UPC # 73555475524
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 17" |
Seat Width | 12" |
Seat Depth | 12 in |
Overall Height | 17" |
Seat Height Max. | 24" |
Overall Width | 22-1/2" |
Height | 17" |
Width | 22.5" |
Overall Depth | 21-1/4" |
Depth | 22.5" |
Seat Height | 17 in |
Seat-Depth | 12" |
Description
Runtz Ball Chair,Bubble Gum PI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLIFT AIRLIFT Mobile Laptop Computer Desk Cart (OFF65994B)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Blue - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BLUE-GG)
- BFM SEATING Glide for Margate Table Bases (163PHTBGL)
- BLUM Metabox C-15 3/4 Extension Sides Narrow 16 in. White Set (320N4000C15)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 23"Height, Loop Arms, Black (3504BL)
- SAFCO Economy Industrial Chair, Polyurethane, 17" Height, Black (5117)
- SAFCO Economy Industrial Chair, Polyurethane, Black (6950BL)
- SAFCO CHAIR, BIG&TALL, 350#CAP, BK (SAF3504BL)
- SAFCO Runtz Ball Chair, Backless, Supports Up to 250 lb, Blue Fabric Seat, Silver Base (4755BU)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, 21" to 28-1/4" Height, No Arms, Black (BR-VMBCH-RG-T0-A0-BF-RC-8540)
- Safco Desk Chairs