Shop All Waiting Room & Guest Chairs
Safco
Ball Chair, 22-1/2"L23"H
Mfr # 4750OR
Zoro # G5154517
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23"
- Overall Depth 22-1/2"
- Weight Capacity 250 lb.
- Width 22-1/2"
- Material Seat: Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4750OR
- Zoro # G5154517
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 23" |
Overall Depth | 22-1/2" |
Width | 22-1/2" |
Details
Item | Ball Chair |
Color | Orange |
Weight Capacity | 250 lb. |
Material | Seat: Fabric |
Style | Ball Chair |
Description
Zenergy(TM),Ball Chair,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACEY MILLS Bath Rug, Essence, 21x34, 19 oz., White (08287STK)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BE)
- HOLLAND BAR STOOL CO 32 x 32 White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SWM)
- SIOUX CHIEF DRAIN INSIDE FIT ABS 4"" (845-4APK)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68555)
- Safco Waiting Room & Guest Chairs