Shop All Waiting Room & Guest Chairs
Safco
Ball Chair, 17-1/2"L23"H
Mfr # 4760GN
Zoro # G8589150
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23"
- Overall Depth 17-1/2"
- Color Green
- Height 23"
- Features Non-slip, Anti-burst
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 4760GN
- Zoro # G8589150
- UPC # 073555476071
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 23" |
Overall Depth | 17-1/2" |
Height | 23" |
Seat Height Max. | 23" |
Width | 17-1/2" |
Depth | 17.5" |
Details
Item | Ball Chair |
Color | Green |
Features | Non-slip, Anti-burst |
Assembly | Assembled |
Includes | Zenergy Swivel Pump Hardware |
Weight Capacity | 250 lb |
Base Material | Rubber |
Office Chair Style | Globe Chair |
Material | Seat: Fabric |
Style | Swivel Ball Chair |
Description
Swivel Ball Chair,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Tuffy Black 2 Shelf AV Cart with Electric (WT26E)
- FIREKING 15-1/4" W 4 Drawer Vertical File, Black, Legal (4-2131-CBL)
- LORELL CHAIR, PIVOT, BLACK (LLR42168)
- HANDI TREADS Non-Slip Bath Mat, 16" x 40", Clear, Adhesive, Mold and Mildew Resistant (HTBM1640CP1)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO Black Uber Big and Tall Guest Chair Vinyl, 35 3/4" H, Built-in Arms, Vinyl Seat, Uber(TM) Series (3492BV)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- FLASH FURNITURE Teak Charlestown Adirondack Chair, Teak Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-TEAK-GG)
- Safco Seating