Shop All Waiting Room & Guest Chairs
Safco
Ball Chair, 17-1/2"L23"H
Mfr # 4760BL
Zoro # G8589196
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23"
- Overall Depth 17-1/2"
- Back Color Black
- Color Black
- Weight Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 4760BL
- Zoro # G8589196
- UPC # 073555476026
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 23" |
Overall Depth | 17-1/2" |
Height | 23" |
Diameter | 17.50" |
Width | 17-1/2" |
Depth | 17.5" |
Details
Item | Ball Chair |
Back Color | Black |
Color | Black |
Weight Capacity | 250 lb |
Base Material | Rubber |
Includes | Zenergy Mesh Swivel Ball Chair Pump |
Standards | Greenguard Certified |
Assembly | Assembled |
Office Chair Style | Exercise Ball Chair |
Features | Inflatable, Non-slip Feet, Easy Clean |
Material | Seat: Fabric |
Style | Swivel Ball Chair |
Description
Swivel Ball Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 32in H, Black, PK2 (3210)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- BAXTON STUDIO Adelaide Light Beige Upholstered Full Size Platform Bed (136-7472)
- KENNEY MFG Beaded Roller Shower Curtain Double Hooks, Set of 12, Chrome (KN67123V2)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- SAFCO Black Uber Big and Tall Guest Chair Vinyl, 35 3/4" H, Built-in Arms, Vinyl Seat, Uber(TM) Series (3492BV)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 19.5 W 25" L 30 H, Aluminum, Metal, Plastic Seat (TLH-015-GG)
- NATIONAL PUBLIC SEATING Mobile Chair, 32-1/2"L34"H, Tablet, GoSeries (COGO-40)
- Safco Office Chairs