Shop All Desk Accessories & Organizers
Safco
Art Rack, Particle Board
Mfr # 3030
Zoro # G0927620
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Color Black
- Material Wood
- Overall Width 36 in
- Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3030
- Zoro # G0927620
- Country of Origin Taiwan, Province of China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 36 in |
Height | 29 in |
Overall Depth | 24 1/4 in |
Width | 36 in |
Overall Height | 29 in |
Depth | 24 1/4 in |
Details
Item | Desktop Organizer |
Number of Compartments | 8 |
Color | Black |
Material | Wood |
Product Type | Desktop Organizer |
Description
Desktop Organizer, Width 36 in, Depth 24 1/4 in, Height 29 in, Material Wood, Color Black, Number of Compartments 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA69222)
- QUARTET Laser Pointer, Red Beam (84501)
- UNIVERSAL High Capacity Drawer Organizer, 14 7/8 x 11 7/8 x 2.5, Plastic, Black (UNV20120)
- PAPER MATE Eraser, Pencil, PK3 (70501)
- SAFCO 9419GR 10 3/4'' x 12'' x 16'' Gray 11 Compartment Vertical Desktop File Organizer (5479419GR)
- SAFCO Desktop Organizer, 11-1/2"DX19-1/2"W (3254WE)
- SAFCO Organizer, Vertical, 5 Sections, Black (3256BL)
- SAFCO ORGANIZER, DSK, 3HRZ, 3UPRT, ME (SAF3254BL)
- SAFCO Off-Surface Shelf, Black, 10" (3604BL)
- SAFCO ORGANIZER, DSK, 5UPRT, MESH (SAF3256BL)
- SCHOOL SMART ORGANIZER CADDY MED - (G11-CADDY)
- Safco Desk Accessories & Organizers